Beli lift jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Pengangkat Dua Tiangatribut:
- Lifting Capacity (kg): 4000
- Lifting Height (mm): 1910
- Lowest height (mm): 110
- Overall Height (mm): 3750
- Overall Width (mm): 3583
- Electrical Connection (V/Ph/Hz): 220/1/50
- Max. Car Width (mm): 2616
- Motor Power (kW/W): 2.2/2200
- TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)Deskripsi:The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.atribut:
- Lifting Capacity (t): 4
- Konno Eagle Toe Lift Jack (Dongkrak Botol)Deskripsi:These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most. - They are equipped with a safety valve to prevent overload, enhancing work safety. - The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability. - By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration. - Their insertion sockets can rotate so that their operators can handle pumping at the best positions. - They adopt Two Rods Locked Type Handle with Grip, which is very easy to use. - They can be laid down for use.
- Konno Eagle Hydraulic Toe Jack c/w Lever Turning JawDeskripsi:-Since safety valve to prevent overloading is attached, even people who are unfamiliar with jack operation can use it with confidence.-The handle is rotation type.-Handleatribut:
- Lifting Force (Claw Portion): 30kN (3.0t)
- Lifting Force (Head): 60kN (6.0t)
- Stroke: 62mm
- Superform Double Scissor Hydraulic Lift Table MLTD SeriesDeskripsi:Superior cable type lowering as standard.
- Kennedy Trolley Jack With CaseDeskripsi:Strong steel chassis provides stability when under load. Fixed direction castors and swivel castors for easier positioning under vehicles. Long reach single piece pump handle with comfort rubber for rapid raising and lowering. Safety overload protection valve prevents overload damage to hydraulic mechanism. Integral carry handle. GS and TUV approved. T238 Type: with case. Dimensions: 525 x 225 x 145mm. Maximum load: 2,000kg. Minimum height: 130mm. Maximum height: 380mm. T2.249 Type: with case. Dimensions: 695 x 344 x 180mm. Maximum load: 2,250kg. Minimum height: 145mm. Maximum height: 495mm. T280 Type: long reach. Dimensions: 1150 x 360 x 210mm. Maximum load: 2,000kg. Minimum height: 140mm. Maximum height: 800mm.atribut:
- Standards Met: GS and TUV approved
- Weight Each: 12kg
- Product Number: T238
- Lifting Capacity: 2t
- Product Type: Trolley Jack
- Additional Features: Integral carry handle Safety overload protection valve
- Part Number: KEN5036320K
- Size: 2-Tonne
- BOXER Two Postatribut:
- Type of Lift: Symmetrical
- Capacity (kg): 3500
- Overall Width (mm): 3402
- Width Between Columns (mm): 2790
- Drive-Thru Width (mm): 2554
- Overall Height (mm): 3596
- Arm Extended Length (mm): 1142
- Arm Retracted Length (mm): 781
- Frequency (Hz): 50
- Lift Time/Lower Time (s): 50/45
- Maximum Lifting Height (mm): 1806
- Pad Height from Floor (mm): 109 and 141
- Phase: 3
- Power Supply (V): 380
- Under Bar Clearance (mm): 3384
- HOFMANN Scissor Lift Alignmentatribut:
- Runway Length (mm): 4000
- Platform Width (mm): 620
- Lifting Height (mm): 300
- Maximum Front Turntable Length (mm): 476
- Overall Width (mm): 2160
- Rear Slip Plate Length (mm): 1517
- Nepto Two Post LiftDeskripsi:Alat bengkel yang digunakan untuk mengangkat mobil dari bagian bawah menggunakan dua tiang penyangga.Efisiensi: Two post lift mempercepat dan memudahkan pekerjaan bengkel dengan memberikan aksesjmudah ke bagian bawah mobil. Kapasitas beban yang besar: Dapat mengangkat berbagai jenis mobil, termasuk sedan, MPV,dan SUV.Operasional yang mudah: Umumnya mudah digunakan & dioperasikan oleh mekanik bengkel. - Mengangkat mobil untuk berbagai keperluan bengkel, seperti perbaikan mesin, perawatan kaki-kaki mobil, spooring dan balancing, dan lain sebagainya. - Menyediakan akses mudah ke bagian bawah mobil untuk mekanik bekerja. - Kapasitas beban tertentu (3 ton s/d 7 ton). - Ketinggian angkat yang dapat disesuaikan. - Sistem pengaman untuk mencegah mobil terjatuh. - Release manual untuk menurunkan mobil jika terjadi mati listrik.- Lebar penyangga yang dapat disesuaikan untuk berbagai jenis mobilatribut:
- Color: Blue
- Capacity (t): 3-7
- Masada Hydraulic Toe Jack c/w JawDeskripsi:-Can be used widely as disaster prevention equipment etc.-The claw position is very low, and the operability is excellent.-Adopted dovetail groove type slide rail.-The handle is 180° rotation type.-Handle
- ELORA VDEatribut:
- Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
- HOFMANN Two Post Liftatribut:
- Hydraulic Oil Capacity (L): 10
- Maximum Lifting Height (mm): 1821
- Maximum Operating Pressure (MPa): 21
- QUICKJACK Portable Car Liftatribut:
- Lifting Capacity (kg): 3175(7000lbs)
- Lowered Height (mm): 89(3.5inch)
- Lifting Point Spread (inch): 29.5-60 (749-1524mm)
- Frame Width (inch): 12.5 (318mm)
- Frame Length (inch): 71 (1803mm)
- Frame Weight (kg): 44 (96 lbs)
- Maximum Lifting Height (mm): 546 (21.5inch)
- Power Unit Weight (kg): 16 (35 lbs)
- Shipping Weight (kg): 110 (242lbs)
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- Bishamon Hand PalletDeskripsi:-The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly leatribut:
- Type: Hand Pallet
- KRISBOW Mesin Pengangkat Mobil Empat Tiangatribut:
- Lifiting Capacity (kg): 4000
- Lifting Height (cm): 175
- Lifting Time (s): 45
- Motor Power (W): 2200
- Platform Height (cm): 25
- Platform Length (cm): 465
- Power Supply (V): 380
- KRISBOW Set Perkakas Mekanik Lengkapatribut:
- Dimensions (LxWxH) (cm): 87x54x79
Daftar Harga lift jack Terbaru March 2026
| KRISBOW Mesin Pengangkat Dua Tiang | Rp49.999.900 |
| KRISBOW Meja Hidrolik Scissor Lift | Rp5.899.900 |
| TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin) | Rp51.999.900 |
| Konno Eagle Toe Lift Jack (Dongkrak Botol) | Rp13.999.900 |
| Konno Eagle Hydraulic Toe Jack c/w Lever Turning Jaw | Rp13.999.900 |
| Superform Double Scissor Hydraulic Lift Table MLTD Series | Rp9.799.900 |
| Kennedy Trolley Jack With Case | Rp1.799.900 |
| BOXER Two Post | Rp43.999.900 |
| Bishamon Two Post Lift Cap | Rp99.999.900 |
| HOFMANN Scissor Lift Alignment | Rp179.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/9zP106846359-2.jpg)
/P102174715-1.jpg)











/81P102145289-4.jpg)